Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Scratch-Resistant
Mfr # XB116-P1
Zoro # G9791713
original price:
$21.35
14% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XB116-P1
- Zoro # G9791713
- UPC # 697929006512
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12 (T1-1100-HI_12x12)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-XL)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK118)
- EDGE EYEWEAR Dawson Safety Eyewear, Black Frame, Clear Lenses (XD411)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH63-G15-TT)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (PM116)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (OP1011ID)
- Edge Eyewear Eye Protection