Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Scratch-Resistant
Mfr # XB116-A2
Zoro # G9791722
product price: $18.30
/ea
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XB116-A2
- Zoro # G9791722
- UPC # 697929006628
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66063 (66063)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HZA-02-S)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- EDGE EYEWEAR Polarized Safety Glasses, G-15 Silver Mirror Polarized (TXB23-G15-7)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- Edge Eyewear Safety Glasses