Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Scratch
Mfr # SW116
Zoro # G3897932
product price: $11.90
/ea
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SW116
- Zoro # G3897932
- UPC # 697920000212
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Dakura, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK-XL117)
- BOUTON OPTICAL Safety Glasses, IR 5.0 Scratch-Resistant (250-AN-10119)
- Edge Eyewear Eye Protection