Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant
Mfr # XP416VS
Zoro # G908062015
original price:
$18.93
20% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Polarized, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # XP416VS
- Zoro # G908062015
- UPC # 697920022450
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Pumori, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNLAB Training System, Language English (722301511626)
- 3M Safety Glasses, Gray Polarized (MXE1002SGAF-BLK)
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- SIGNMISSION OSHA Danger Sign, No Smoking No Open Flames, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-1491)
- EDGE EYEWEAR Safety Glasses, Red Anti-Scratch (XPAP419)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Polarized, Scratch Resistant (XP411VS)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (XPAP418)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Fog ; Polarized ; Anti-Scratch (TXP416VS)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- Edge Eyewear Safety Glasses