Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant
Mfr # SL116VS
Zoro # G608062025
original price:
$15.90
12% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SL116VS
- Zoro # G608062025
- UPC # 697920021453
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Salita, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., S, Weight Capacity: 310 lb (10207240)
- NMC Danger Men Working Sign, D69RB (D69RB)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Blue (SM-BLUE-4)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch (SLAP119)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SL117)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XH61-G15-TT)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- OPTIC MAX Clear Safety Glasses, Wraparound, Polycarbonate Lens, Anti-Fog (110CAF)
- Edge Eyewear Safety Glasses