Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch
Mfr # TSK236VS
Zoro # G008062045
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Polarized, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # TSK236VS
- Zoro # G008062045
- UPC # 697920023839
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Smoke, Lens Coating Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Freeze Protection Valve (FPV-SS)
- ROLL PRODUCTS 12 Color Code Circles OR 1000roll (119-0002B)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SSE61-G15-TT)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SBR-XL611)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE101CAF)
- Edge Eyewear Safety Glasses