Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # DZ116VS-G2
Zoro # G9791564
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # DZ116VS-G2
- Zoro # G9791564
- UPC # 697920011409
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Zorge G2 with Vapor Shield, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL, Orange Class 2 Black Series Surveyors Vest (S5003-XL)
- SIGNMISSION OSHA WARNING Sign, Hot Surface W/ Symbol, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-WS-P-1824-L-12188)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 74 L, C-10 Connection, +/-5% Accuracy (74L-HCN-10)
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (DZ111VS-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XFL610)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (GSK116VS)
- EDGE EYEWEAR Pumori Safety Eyewear, Matte Black Frame, Clear Lenses (XP411)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-04)
- Edge Eyewear Eye Protection