Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized
Mfr # XD416VS
Zoro # G108062051
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch, Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # XD416VS
- Zoro # G108062051
- UPC # 697920022634
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19799)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- 3M DBI-SALA Rescue Lanyard, 6 ft., 310 lb. Weight Capacity (1244459)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- EDGE EYEWEAR Safety Glasses, Blue Polarized ; Anti-Scratch (TSRAP218)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (DZ117-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Reflective, Scratch-Resistant (DZ111AR-G2)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- Edge Eyewear Eye Protection