Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized
Mfr # XD416
Zoro # G008062038
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch, Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XD416
- Zoro # G008062038
- UPC # 697920022580
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Smoke, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SK-XL116)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XH61-G15-TT)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SBR-XL611)
- Edge Eyewear Safety Glasses