Edge Eyewear

Safety Glasses, Clear Scratch-Resistant (Discontinued)


This Product is Discontinued
Shop for all Safety Glasses

Key Features

  • Eyewear Frame Style Half-Frame
  • Lens Color Clear
  • Frame Color Forest Camo
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal
Safety Glasses Size Universal

Description

Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Forest Camo, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12

Restrictions

  • WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products