Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Clear Anti-Scratch
Mfr # SK111-SP
Zoro # G4594865
product price: $22.90
/ea
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SK111-SP
- Zoro # G4594865
- UPC # 697920013564
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SSE61-G15-TT)
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SR111AR)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TXBAP238)
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSMAP218)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XH61-G15-TT)
- CREWS Crews 135-SR128B Swagger Polished White Frame Bl Diamond (135-SR128B)
- Edge Eyewear Safety Glasses