Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Clear Anti-Scratch
Mfr # HZ111-SP
Zoro # G4594880
product price: $22.90
/ea
$22.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # HZ111-SP
- Zoro # G4594880
- UPC # 697920013540
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Trustfit(R) Pod Series, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 2XL (HW100FG (2XL))
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (XB137)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB236)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SW116)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- Edge Eyewear Safety Glasses