Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # SK111VS
Zoro # G6569031
product price: $18.30
/ea
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SK111VS
- Zoro # G6569031
- UPC # 697920020562
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, L (V1051260U-L)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- CONDOR Heavyweight Knit Glove, Poly/Ctn, PK12 (4NML4)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- EDGE EYEWEAR Safety Glasses, Gray Mirror Scratch-Resistant (SD117-G2)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (554 AF)
- Edge Eyewear Safety Glasses