Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized
Mfr # XD411VS
Zoro # G508062033
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Scratch, Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XD411VS
- Zoro # G508062033
- UPC # 697920022627
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Anti-Scratch, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- NMC Caution Battery Charging Station Sign, C386AB (C386AB)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (PM111)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SDK111-G2)
- EDGE EYEWEAR Eyewear Zorge G2 Safety Glasses Clear Lens Black Frame 1 pc (DZ111-2.0-G2)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- Edge Eyewear Eye Protection