Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Scratch
Mfr # XPAP418
Zoro # G608062056
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Polarized, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # XPAP418
- Zoro # G608062056
- UPC # 697920022429
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Adjustable Arm Length | No |
Arm Length | 4 in |
Description
Safety Glasses, Series Pumori, Gender Unisex, Lens Color Blue, Lens Coating Anti-Fog, Polarized, Scratch Resistant, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Certified
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-9)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 8, PR (HAW-404-PNK-080)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- EDGE EYEWEAR Safety Glasses, Red Anti-Scratch (XPAP419)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116-AC)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- URREA Safety glasses "Orion" black model (USL006)
- Edge Eyewear Safety Glasses