Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Fog, Scratch-Resistant
Mfr # SK-XL113VS
Zoro # G9791616
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SK-XL113VS
- Zoro # G9791616
- UPC # 697920011645
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Safety Glasses Size | Wide |
Size | Wide |
Description
Safety Glasses, Series Kazbek XL with Vapor Shield, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 1 inch Magnetic Label Holder, 10PK (87227)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XV416)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DB116)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- PYRAMEX Velar Clear Lens w/ Black Frame (SB10410D)
- Edge Eyewear Eye Protection