Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Fog, Scratch-Resistant
Mfr # GSK-XL113VS
Zoro # G9791652
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Light Blue
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # GSK-XL113VS
- Zoro # G9791652
- UPC # 697920011461
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Safety Glasses Size | Wide |
Size | Wide |
Description
Safety Glasses, Series Kazbek XL with Vapor Shield, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes Foam Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1069-EG_12x18)
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- EDGE EYEWEAR Polarized Safety Glasses, Copper Polycarbonate Lens, Scratch-Resistant (TXB235)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL116VS)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH63-G15-TT)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR3)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- ORS NASCO MCR Safety, Checkmate Wraparound Safety Glasses, Clr Polycarbonate Frame, Coated Clear Lens (CK110BX)
- Edge Eyewear Safety Glasses