Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Fog, Scratch-Resistant
Mfr # DZ113VS-G2
Zoro # G9791573
product price: $18.30
/ea
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # DZ113VS-G2
- Zoro # G9791573
- UPC # 697920011362
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Blue |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Zorge G2 Vapor Shield |
UV Protection | 99.99% UVA/UVB/UVC |
Standards | ANSI Z87.1-2015, MCEPS GL-PD 10-12 |
Frame Color | Black |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
For Use With | 38NH53 |
Arm Tip Type | Straight |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Arm Color | Black |
Description
Safety Glasses, Series Zorge G2 with Vapor Shield, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- HAWS Dust Cap, Use with 3RVJ1 (9091)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4SNW2-05-XL)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-24004-02)
- Edge Eyewear Safety Glasses