Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch
Mfr # SL118
Zoro # G808062030
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
- Eyewear Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # SL118
- Zoro # G808062030
- UPC # 697920021392
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Arm Length | 4 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Salita, Gender Unisex, Lens Color Blue, Lens Coating Anti-Fog, Polarized, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK6 (406KAS6BLU)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- RACK’EM RACKS RackEm Racks5001 Mounts Anywhere Hat Rack (5001)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Diesel Fuel Only, Landscape (OS-DS-A-710-L-2060)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch (SLAP119)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SL117)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (SL116VS)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- 3M Safety Glasses, Gray Polycarbonate Lens, Uncoated (56390)
- Edge Eyewear Eye Protection