Shop All Safety Glasses
Edge Eyewear
Safety Glasses, Amber Scratch-Resistant
Mfr # DZ114-G2
Zoro # G7562624
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # DZ114-G2
- Zoro # G7562624
- UPC # 697929005775
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Zorge, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-531)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- NOTRAX Entrance Runner, Navy, 3 ft. W x 10 ft. L (132S0310NB)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- EDGE EYEWEAR Safety Glasses, Yellow Scratch-Resistant (DZ112-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Fog ; Polarized ; Anti-Scratch (TXP416VS)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SR118)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- Edge Eyewear Safety Glasses