Shop All Protective Eyewear Accessories
Edge Eyewear
Safety Eyewear Foam Gasket, Black
Mfr # 9423
Zoro # G9791555
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Zorge Safety Eyewear
- Compatible with Brand Edge Safety Eyewear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # 9423
- Zoro # G9791555
- UPC # 697920011119
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 1 in H x 4 in W |
Height | 1 in |
Width | 4 in |
Details
Item | Safety Eyewear Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Zorge Safety Eyewear |
Compatible with Brand | Edge Safety Eyewear |
Compatible with Series | Zorge G2 |
Features | Anti-Fog Spray Included, Easy-To-Apply |
Compatible with Manufacturer Model Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
Compatible with Product Type | Glasses |
Compatible with Manufacturer Model Number [NEW] | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
Compatible with Manufacturer Part Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
Compatible Manufacturer Part Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
Compatible Manufacturer Model Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
For Use with Mfr. Model Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
For Use With Mfr. Model Number | DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2 |
Description
Safety Eyewear Foam Gasket, Color Black, Compatible with Product Type Glasses, Compatible with Brand Edge Safety Eyewear, Compatible with Manufacturer Model Number DZ111-1.5-G2, DZ111-2.0-G2, DZ111-2.5-G2, DZ111-G2, DZ111AR-G2, DZ111VS-G2, DZ112-G2, DZ112VS-G2, DZ113-G2, DZ113VS-G2, DZ114-G2, DZ116-G2, DZ116VS-G2, DZ117-G2, TDZ216-2.0-G2, Compatible with Series Zorge G2, Features Anti-Fog Spray Included, Easy-To-Apply, For Use With Zorge Safety Eyewear, Height 1 in, Material Foam, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- PACTEC Dewatering Bag, 10x15, 12 oz. (SB1015-12)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- EDGE EYEWEAR Replacement Foam Gasket, Black, EVA Foam (9425)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- Edge Eyewear Eyewear Accessories