Shop All Protective Eyewear Accessories
Edge Eyewear
Safety Eyeware Foam Gasket
Mfr # 9467
Zoro # G411209235
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPR
- For Use With Safety Glasses
- Compatible with Brand EDGE EYEWEAR
- Compatible with Series Brazeau
- Compatible with Manufacturer Model Number TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # 9467
- Zoro # G411209235
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Details
Item | Safety Eyeware foam Gasket |
Material | TPR |
For Use With | Safety Glasses |
Compatible with Brand | EDGE EYEWEAR |
Compatible with Series | Brazeau |
Compatible with Manufacturer Model Number | TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139 |
Features | Lenses Block 99.9% of UVA/UVB/UVC Rays, Sleek Brow Guards, Wraparound Frame |
Standards | ANSI Z87.1+, CSA Z94.3 |
Compatible Manufacturer Model Number | TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139 |
Compatible with Product Type | Glasses |
Compatible Manufacturer Part Number | TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139 |
For Use with Mfr. Model Number | TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139 |
For Use With Mfr. Model Number | TXB216CF, TXB216H1, TXB235, TXB236, TXB236VS, TXB246, TXBAP239, TXBAP248, TZBAP238, XB116CF, XB11PCVS, XB131AR, XB131VS, XB136, XB136VS, XB137, XB138, XB146, XB435, XBAP139 |
Description
Safety Eyeware foam Gasket, Compatible with Product Type Glasses, Compatible with Brand EDGE EYEWEAR, Compatible with Grainger Part Number 20C469, 20C470, 20C472, 20C473, 460X39, 460X41, 460X46, 487W39, 487W40, 487W41, 487W42, 487W43, 487W45, 487W47, 487W48, 801WL2, 801WL3, 801WL4, 801WL5, 818A89
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Catch Basin Insert, 500 gpm, Black (4343-IB)
- WESTCOTT Lettering, 12"/30mm Combo Lettering Guide Ruler (KT-35)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- EDGE EYEWEAR Foam Kit, Bk, Foam, Baretti Saf Eyewear (9421)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek XL (9420)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- EDGE EYEWEAR Lens Clng Bag, Bk, Microfiber, Saf Eyewear (9802)
- EDGE EYEWEAR Foam Kit, Bk, Foam, F/Kazbek Plrzd Saf Eye (9449)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY (LKL-4041)
- Edge Eyewear Eye Protection