Shop All Protective Eyewear Accessories
This Product is Discontinued
Edge Eyewear
Rplmt Lens, Scratch-Rstnt, Anti-Reflective (Discontinued)
Mfr # 9403
Zoro # G4445226
This Product is Discontinued
Key Features
- Lens Color Yellow
- Lens Coating Anti-Reflective, Scratch-Resistant
- For Use With Edge Khor Safety Eyewear
- Size Universal
- Compatible with Series Edge Khor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # 9403
- Zoro # G4445226
- UPC # 697920000595
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Yellow |
Lens Coating | Anti-Reflective, Scratch-Resistant |
For Use With | Edge Khor Safety Eyewear |
Compatible with Series | Edge Khor |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2010, Military MCEPs GL-PD 10-12 |
UV Protection | 99.9 % |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Series Edge Khor, Eyewear Size Universal, For Use With Edge Khor Safety Eyewear, Includes Scratch-Resistant Lens Coating Yes, Lens Color Yellow, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, Military MCEPs GL-PD 10-12, UV Protection 99.9 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.