Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Smoke Polycarbonate Lens, Polarized ; Anti-Scratch
Mfr # TSDK216-G2
Zoro # G7265507
product price: $32.10
/ea
$32.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TSDK216-G2
- Zoro # G7265507
- UPC # 697920011713
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- NMC Danger Lp Gas Storage No Smoking Sign, D452P (D452P)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Anti-Scratch, Polarized (XDAP419)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SW111VS)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB146)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- SAS SAFETY Safety Glasses, I/O Mirror Scratch-Resistant (5334)
- Edge Eyewear Eye Protection