Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Smoke Polarized
Mfr # TXB216-H1
Zoro # G5104141
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Frame Color Camo
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TXB216-H1
- Zoro # G5104141
- UPC # 697920014325
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Brazeau Huntress, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Pink Camouflage, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Jacket, Yellow, XL (J32007)
- PYRAMEX Safety Glasses, Traditional Low IR Mirror Lens, Scratch-Resistant, 12PK (S25ARCS)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- GAUGE-MARKING Magnetic Sheet, .020", 24"x10', White (40-700-2410-601)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (DZ117-G2)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized (TSR216CF)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- Edge Eyewear Eye Protection