Shop All Safety Glasses
This Product is Discontinued
Edge Eyewear
Polarized Safety Glasses, Smoke Lens (Discontinued)
Mfr # TXB236-E3
Zoro # G5714858
This Product is Discontinued
Key Features
- Lens Color Smoke
- Frame Color Matte Black
- Polarized Lens Yes
- Gender Unisex
- Series Brazeau Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TXB236-E3
- Zoro # G5714858
- UPC # 697920016527
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Polarized Safety Glasses |
Lens Color | Smoke |
Frame Color | Matte Black |
Polarized Lens | Yes |
Gender | Unisex |
Series | Brazeau Torque |
Standards | ANSI Z87+ |
Primary Frame Color | Black |
Primary Lens Color | Polarized Smoke |
Features | Design Patent D598840; Green E Logo; Soft TPR Temple Tips for Comfort |
Description
Glasses,Brazeau Torque,Blk/Grn,Polarized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.