Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch
Mfr # TSM21-G15-7
Zoro # G3244866
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TSM21-G15-7
- Zoro # G3244866
- UPC # 697920000410
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series Dakura, Gender Unisex, Lens Color G-15 Silver Mirror, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubberized Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26MREG)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- BRADY Machine/Equipment Label, English, PK5 (86225)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK136)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XH61-G15-TT)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polycarbonate Lens, Polarized ; Anti-Scratch (TSDK216-G2)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SK116-SP)
- XENON Safety Glasses, Indoor/Outdoor Uncoated (SG-14I/O)
- Edge Eyewear Eye Protection