Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch
Mfr # TSK21-G15-7
Zoro # G2563687
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color G-15
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TSK21-G15-7
- Zoro # G2563687
- UPC # 697920000823
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series Kazbek, Gender Unisex, Lens Color G-15 Silver Mirror, Polarized Lens Yes, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Rubberized Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M (N716883)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (ZDF116VS)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Scratch (SDK111AR-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- EDGE EYEWEAR Polarized Safety Glasses, Amber Mirror Anti-Scratch, Polarized (TSK-XL215)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- SAFETY Safety Lieutenant Safety Glasses With Clear Lens (LIEUTENANT CL)
- Edge Eyewear Safety Glasses