Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Gray Polarized ; Anti-Scratch
Mfr # TXB246
Zoro # G4411531
$36.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # TXB246
- Zoro # G4411531
- UPC # 697920010358
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Polarized Safety Glasses, Series Brazeau, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color White, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color White, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-OGC1-02/20FT)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB236)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SR116)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SD111-G2)
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF-E6)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XV411ARAFG)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RS1-11)
- Edge Eyewear Eye Protection