Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Aqua Precision Blue Mirror Polarized
Mfr # TSDKAP218-G2
Zoro # G7269451
original price:
$46.09
9% off
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Aqua Precision Blue Mirror
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # TSDKAP218-G2
- Zoro # G7269451
- UPC # 697920011751
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Khor G2, Gender Unisex, Lens Color Light Blue Precision Blue Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Standard, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+2015, MCEPS GL-PD 10-12
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, L, 1 PR (9349LD)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- EDGE EYEWEAR Dawson Safety Eyewear, Black Frame, Clear Lenses (XD411)
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK-XL216)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog, Polarized, Scratch Resistant (TXBAP239)
- EDGE EYEWEAR Safety Glasses, Gray Polarized ; Anti-Scratch (TXD416)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- SAS SAFETY SAS Safety 5346 NSX Eyewear - Shade 5 Lens; Black Temple w Polybag (SAS-5346)
- Edge Eyewear Eye Protection