Shop All Safety Glasses
Edge Eyewear
Polarized Safety Glasses, Amber Mirror Anti-Scratch, Polarized
Mfr # TSK-XL215
Zoro # G3369764
product price: $32.10
/ea
$32.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # TSK-XL215
- Zoro # G3369764
- UPC # 697920003800
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Wide |
Safety Glasses Size | Wide |
Size | Wide |
Description
Polarized Safety Glasses, Series Kazbek, Gender Unisex, Lens Color Amber Mirror, Polarized Lens Yes, Lens Coating Anti-Scratch, Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size XL, Frame Material Rubberized Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Spandex (133-11)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSK-XL216)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (PM116)
- EDGE EYEWEAR Safety Glasses, Amber Scratch-Resistant (DZ114-G2)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TXB236)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SWAP119)
- BOLLE SAFETY Safety Glasses, Lens Color Clear, Rimless (SWIFTN10U)
- Edge Eyewear Safety Glasses