Edge Eyewear

Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Batian Series (Discontinued)


This Product is Discontinued
Shop for all Safety Goggles

Key Features

  • Frame Material Polyurethane
  • Frame Color Black
  • Lens Color Interchangeable Lenses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Band Material Elastic, Brow Lining Material EVA, Eyewear Size Universal, For Small Heads Designation H, Frame Color Black, Frame Material Polyurethane, Frame Style Goggles, Gender Unisex, Includes G15 Vapor Shield Lens, Vapor Shield Lens, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products