Shop All Eyewear Holders
Edge Eyewear
Eyewear Retainer, Bk, 12 In, Nprn
Mfr # 9708
Zoro # G4411477
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Attachment Type Nylon
- Length 12 in
- Metal Detectable No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # 9708
- Zoro # G4411477
- UPC # 697920009918
- Country of Origin Taiwan, Province of China
- Category Eyewear Holders
Dimensions
Length | 12 in |
Details
Item | Eyewear Retainer |
Material | Neoprene |
Attachment Type | Nylon |
Metal Detectable | No |
Color | Black |
X-Ray Detectable | No |
Includes Breakaway | No |
For Use With | Edge Safety Glasses |
Description
Eyewear Retainer, Attachment Type Nylon, Body Material Neoprene, Color Black, For Use With Edge Safety Glasses, Includes Breakaway No, Length 12 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS ER 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-A)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge XXS, 12PK (96655XXS)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (220)
- EISCO SCIENTIFIC UV Goggle Sanitizing Cabinet: 36 Goggle Capacity, Wall-Mountable (GGSN10)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (222)
- ZORO SELECT Eyewear Rtnr Cord, Grn/Hi-Vis Lime (2YAX2)
- ERB SAFETY Eye Retainer, Wire Dog (15760)
- Edge Eyewear Eyewear Accessories