Shop All Safety Glasses
Edge Eyewear
Edge Eyewear 7941933 Matte Black & Smoke VS Lens Safety Glasses
Mfr # 7941933
Zoro # G703786611
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 in High
- Length 9-1/2 in
- Temple-to-Temple Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge Eyewear
- MFR # 7941933
- Zoro # G703786611
- UPC # 697920014363
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9-1/2 in |
Temple-to-Temple Width | 4 in |
Details
Features | 2 in High |
Description
Matte Black & Smoke VS Lens Safety Glasses
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
Specifications- Color: Black
- Countrey of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 1 PR (6AC97)
- NMC PLACARD, FLAMMABLE 1993 3, (DL400PR10)
- CROSSFIRE Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (2254)
- MUTUAL INDUSTRIES OSHA Perimeter Marker, Red, 24 inch Height, 4 inch Width (15903-79)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XH63-G15-TT)
- EDGE EYEWEAR Nevosa Safety Eyewear, Black Frame, Smoke Vapor Shield Lenses (XV416VS)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Polarized, Scratch Resistant (XP416VS)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (DZ117-G2)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (HZ111-SP)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- Edge Eyewear Safety Glasses