Shop All Safety Glasses
Edge Eyewear
Brazeau Torque Safety Glasses With Black Frame And Smoke Lens
Mfr # XB136-E3
Zoro # G5715077
Sold in multiples of 6 for $115.74
$115.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Gender Unisex
- Series Brazeau Torque
- Standards ANSI Z87+
- Frame Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge Eyewear
- MFR # XB136-E3
- Zoro # G5715077
- UPC # 697920016480
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Gender | Unisex |
Series | Brazeau Torque |
Standards | ANSI Z87+ |
Frame Color | Matte Black |
Primary Lens Color | Smoke |
Primary Frame Color | Black |
Features | Design Patent D598840; Green E Logo; Soft TPR Temple Tips for Comfort |
Description
Glasses,Brazeau Torque,Blk/Grn,Smke Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Knee Boots, Black, 7, Mens, 10", Pull On, PR (885999105123)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250430)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (SK118)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TXB236VS)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (GSBR610)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Scratch (DZ113-G2)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (DZ116VS-G2)
- EDGE Salita Anti-Fog Vapor Shield Safety Glasses Copper Lens Black Frame 1 pk (SL115VS-SL)
- Edge Eyewear Safety Glasses