Shop All Automotive Electrical Parts
Edge
EAS CONTROL KIT (EGT SENSOR & POWER SWITCH) CTS/CTS2
Mfr # 98616
Zoro # G4131684
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ultra-Compact Design; Retractable USB Cable; Portable
- Nominal Height 1.1 in
- Nominal Length 3 in
- Nominal Width 1.7 in
- Scroller Type Scroll Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 98616
- Zoro # G4131684
- UPC # 810115012290
- Country of Origin United States
- Category Automotive Electrical Parts
Dimensions
Nominal Height | 1.1 in |
Nominal Length | 3 in |
Nominal Width | 1.7 in |
Details
Features | Ultra-Compact Design; Retractable USB Cable; Portable |
Item | Optical Mouse |
Scroller Type | Scroll Wheel |
Device Supported | Notebook, Computer |
Movement Detection | Optical |
Pointing Device Connectivity Technology | Cable |
Product Color | Blue |
Number of Total Buttons | 3 |
Series | Commuter |
Pointing Device Host Interface | USB 2.0 |
Description
EAS CONTROL KIT (EGT SENSOR & POWER SWITCH) CTS/CTS2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Super 40, Incandescent, Clear Round, 1 Bulb, Back-Up Light, Pl-2, 12V (40244-3)
- RARITAN G13 Impeller W/ Teflon Washers & Pump Gaskets (G13W)
- AFTERMARKET FUEL VALVE SERVICE GROUP 7S9891 7S8722 8N4694 FOR FREE SHIPPING (8N8796)
- PULLRITE UNIVERSAL CAPTURE PLATE USE WITH SUPERGLIDE HITCHES. BOLT ON FOR STAND (3317)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- Edge Automotive Electrical Parts