Shop All Disposable Lab Coats
This Product is Discontinued
Edge
Disposable Lab Coat, 48" L, 5XL SWz, PK30 (Discontinued)
Mfr # 67-100
Zoro # G4237990
This Product is Discontinued
Key Features
- Color White
- Material Polyethylene
- Named Size 5XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 67-100
- Zoro # G4237990
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 5XL |
Size | 5XL |
Fits Chest Size | 32 in |
Length | 48 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Polyethylene |
Closure Type | Snaps |
Number of Pockets | 0 |
Packaging | Bulk |
Seam Style | Serged |
Cuff Style | Elastic |
Gender | Unisex |
Pattern | Solid |
Attached Hood | No |
Product Type | Lab Coat |
Wrist Closure | Elastic |
Features | Latex and Silicone Free |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Cuff Style Elastic, Features Latex and Silicone Free, Gender Unisex, Material Polyethylene, Named Size 5XL, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.