Edge

Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk


product price: $47.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Edge
  • MFR # ZDF116VS-SL
  • Zoro # G209209591
  • UPC #
    697920025703
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

A bold design smart details and advanced lens techNologies add up to make the Edge defiance wayfarer style Z87+ safety glasses a serious contender for your new favorite pair of sunglasses. Optional polarized lenses available fog-proof techNology and an anti-scratch coating provide unflinching optics to keep vision clear in virtually any environment. And with flexible yet durable frames you won't have to worry about breaking them all while enjoying the lightweight comfort that comes standard with the defiance. The defiance's Nosepiece features Nonslip thermoplastic rubber TPR details and lenses that block 99.9% of UVA UVB and UVC rays. From the river to the job site the defiance delivers impact protection comfort and glare-reducing features. When light strikes a horizontal reflective surface such as water sNow or a vehicle's hood it bounces off horizontally. Polarized lenses arrange the light entering the glasses in a vertical manner while absorbing excess glare-causing horizontal rays. All of our lenses are made of shatter-resistant polycarbonate. This material is lightweight blocks 99.9% of UV radiation and defends against projectiles or blunt forces with its natural strength. Our lenses are always designed with the strict safety standards of ANSI or the stringent MCEPS military requirements in mind to bring you total peace of mind. Aqua precision lenses maximize visual clarity and contrast in bright light conditions. Instead of using a traditional in.layering mirror on smoke in. lens process anti-reflective ions are infused into a clear lens resulting in a mirrored look and maintaining pristine clarity. We developed a permanent anti-fog techNology in 1993 and named it vapor shield. Unlike other temporary fog-proof coatings on the market it's infused into the lenses during the manufacturing process. The result is a permanent solution for stopping the buildup of fog causing water vapor on the surface of the lenses. Our thin temples integrate comfor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.