Edge Defender

Wear Pad, 4 in. W x 3 ft., Nylon, Yellow


product price: $63.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Nylon
  • Width 4 in
  • Thickness 5/8 in
  • Length 3 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Length 3 ft
For Sling Width 3 in
Sling Width 3"
Overall Length 36 in
Compatible Sling Width 3 in
Overall Width 4 in

Details

Item Wear Pad
Color Yellow
Material Nylon
Thickness 5/8 in
Compatible Sling Type Round Slings, Web Slings
Product Type Wear Pad

Description

Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Round Slings, Web Slings, Compatible Sling Width 3 in, Overall Length 36 in, Overall Width 4 in, Material Nylon, Color Yellow, Product Type Wear Pad, Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.