Shop All Cut-Resistant Gloves
Edge
Cut-Resistant Gloves, M
Mfr # 48-711
Zoro # G2018706
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 48-711
- Zoro # G2018706
- UPC # 20076490605401
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, ANSI/ISEA Needlestick Level - Palm Not Available, Standards ANSI/ASTM/EN, Base Coating Material Polyurethane, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Glove Performance Comfort Fit, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Gateway Safety 46X9 Starlite Safety Glasses Clear Anti-Fog Lens (46X9)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Mfr. No. STI-SA5000, Silver, PK2 (KIT-H18075)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263347)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- EDGE Cut-Resistant Gloves, S (48-711)
- EDGE Cut-Resistant Gloves, XXS (48-711)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- EDGE VF, Cut-Res Gloves, S, 60FE83, PR (48-711VP)
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- Edge Gloves & Hand Protection