Shop All Cut-Resistant Gloves
Edge
Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR
Mfr # 48-703
Zoro # G5635688
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 9
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-703
- Zoro # G5635688
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 9-3/4" |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-10)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut-Resistant Gloves, M (48-711)
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- Edge Gloves & Hand Protection