Shop All Cut-Resistant Gloves
Edge
Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR
Mfr # 48-703
Zoro # G5581663
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 7
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-703
- Zoro # G5581663
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 9" |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- BRADY California Hazardous Waste Label, PK100 (121152)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 9, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 10, 1 PR (16-312)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- Edge Cut-Resistant Gloves