Shop All Cut-Resistant Gloves
Edge
Cut Resistant Gloves, A4 Cut Level, Uncoated, 11, 1 PR
Mfr # 48-703
Zoro # G5595620
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 11
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edge
- MFR # 48-703
- Zoro # G5595620
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10-1/2" |
Size- Numeric | 11 |
Size (Numeric) | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 5, Standards ASTM/ANSI/EN, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, (BAL1-11)
- WERNER SoftCoil Arc Flash Twinleg Lanyard (C913200)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, 6X (61636)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 10, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 8, 1 PR (48-703)
- EDGE Cut Resistant Gloves, A4 Cut Level, Uncoated, 7, 1 PR (48-703)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- EDGE Cut-Resistant Gloves, XXS (48-711)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D324/XL)
- Edge Gloves & Hand Protection