Shop All Disposable Aprons
This Product is Discontinued
Edge
Barrier Isolation Gown, XL, PK50 (Discontinued)
Mfr # 67-100
Zoro # G4782154
This Product is Discontinued
Key Features
- Color Yellow
- Material Spunbond Polypropylene
- Seam Style Serged
- Closure Type Tie
- Length 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edge
- MFR # 67-100
- Zoro # G4782154
- UPC # 683438571641
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 41 in |
Size | XL |
Sleeve Length Type | Long Sleeve |
Fits Chest Size | 28 in |
Length Type | Knee |
Maximum Chest Size | 28 in |
Width | 28 in |
Description
Barrier Isolation Gown, Closure Type Tie, Color Yellow, Cuff Style Elastic, Launderable No, Material Spunbond Polypropylene, Overall Length 41 in, Overall Width 28 in, Package Quantity 50, Packaging Bulk, Seam Style Serged, Size XL, Standards ASTM/IST/AATCC, AAMI Level Level 1, Chemotherapy Drug Tested No, Sterile/Non-Sterile No, Maximum Chest Size 28 in, Reusability No, Anti-Static No, Back Style Open-Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.