Shop All Toilet Paper Dispensers & Holders
Edenscape
Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome
Mfr # SCC8501
Zoro # G3096225
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Steel
- Dispenser Mounting Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edenscape
- MFR # SCC8501
- Zoro # G3096225
- UPC # 663370580536
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Depth | 7.4 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Steel |
Color | Chrome |
Dispenser Mounting | Freestanding |
Includes | Toilet Paper Holders |
Finish | Polished Chrome |
Description
The Edenscape freestanding toilet paper holder with storage Shelf gives the bathroom a contemporary touch. Additionally, its weighted base provides ease of use as it avoids tipping and falling.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .4mL, Clear, PK500 (4627)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Nickel (SCC8508)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- Edenscape Toilet Paper Dispensers & Holders