Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-S042LS-H 18 x 3 in. Round Infinity Pool Sink - Lava Stone
Mfr # EB_S042LS-H
Zoro # G303898936
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eden Bath
- MFR # EB_S042LS-H
- Zoro # G303898936
- UPC # 817909023791
- Country of Origin Unknown
- Category Bathroom Sinks
Description
Inspired by the infinity pools found at so many high end hotels and contemporary residences. the Eden Bath line of Infinity Pool Stone Sinks is a wonderful interpretation of a modern design trend. The beauty of the infinity pool stone sink is that it is made of two unique pieces. the sink base (which can be used by itself. as a regular round stone sink) as well as the infinity insert which is a raised slab that sits inside of the sink base. With the drain hidden. the sink demands attention from anyone who lays eyes on it. its unique design will be a centerpiece of your modern bathroom. This particular model is made of honed lava stone FeaturesDesigned for simple above counter / vessel installationPolished stone interior and exteriorSpecificationsMaterial: Lava StoneShape: RoundDrain Size - Overflow: 1 5/8" - No OverflowWarranty: 1 Year Limited WarrantySize: 18" x 3"Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, Hose 1-1/4" dia., Gray (61-6162-18)
- RINNAI Gas Conversion Kit - NG to LP (M090C) (803000028)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket (9801-030)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- Eden Bath Bathroom Sinks