Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-S040BT-H Rectangular Vessel Sink - Honed Beige Travertine
Mfr # EB_S040BT-H
Zoro # G003682040
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_S040BT-H
- Zoro # G003682040
- UPC # 28672427192
- Country of Origin China
- Category Bathroom Sinks
Description
The simple design and lines of the Eden Bath Rectangular Vessel Stone Sinks are perfect for contemporary or any style homes. It comes in beautiful stone materials that will make it the centerpiece of your bathroom. This particular model is made of honed beige travertine.
Finish Notes- As hand crafted works of art created from natural stone each stone sink will have its own unique finish and may not be exactly as shown in the photos
- Type of Product: Stone Vessel Sink - Above Counter Stone Sink
- Material: Travertine
- Finish: Beige
- Shape: Rectangular
- Drain Size: 1 5/8 in. - No Overflow
- Included in Box: Stone Sink
- Dimension: 3" H x 16" W x 22" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3 in. HXHXHXH (PVC006111000)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- ELKAY Sink, Bowl (D225193)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- Eden Bath Bathroom Sinks