Shop All Bathroom Sinks
Eden Bath
Eden Bath EB-S034LS-H Semi Recessed Lava Stone Vessel Sink with Apron
Mfr # EB_S034LS-H
Zoro # G203682017
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eden Bath
- MFR # EB_S034LS-H
- Zoro # G203682017
- UPC # 28672427086
- Country of Origin China
- Category Bathroom Sinks
Description
This Eden Bath stone sink features a unique semi recessed design which means half of the sink is designed to sit below the countertop and the upper half of it above. Its part drop in and part vessel. This gives the effect of a shorter vessel sink with the functionality of a larger under mounted sink. The sink is made out of honed lava stone.
Finish Notes- As hand crafted works of art created from natural stone each stone sink will have its own unique finish and may not be exactly as shown in the photos
- Type of Product: Semi-Recessed Vessel Stone Sink
- Material: Lava Stone
- Shape: Round
- Drain Size: 1 5/8 in. - No Overflow
- Diameter: 17 in.
- Apron: 3 in.
- Included in Box: Stone Sink
- Dimension: 6" H x 17" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- THRIFCO PLUMBING 1-1/2 X 12 Inch 17 Gauge Chrome Plated Brass Extension (4402837)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- EDEN BATH Wave Rim Multi Color Glass Vessel Sink (EB_GS05)
- EDEN BATH Stone Vessel Black Granite Vessel Sink- Polished Interior (EB_S001BK-P)
- EDEN BATH Eden Bath EB-MR01MB Vessel Sink Mounting Ring - Matte Black (EB_MR01MB)
- EDEN BATH Eden Bath EB-S028PW-P Natural Stone Sink; Petrified Wood (EB_S028PW-P)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- NANTUCKET SINKS 17.5In. x 13.75In. Hand Hammered Stainless Steel Oval Undermount Bathroom Sink With Overflow (OVS-OF)
- Eden Bath Bathroom Sinks