Eden Bath

Eden Bath EB-S029JO-P Natural Stone Sink; Jurassic Onyx


product price: $551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Product is truly a natural wonder crafted from raw chunks of ancient onyx these sinks feature a raw and rustic exterior finish and a smooth polished bowl shaped interior. Every sink is completely different no two are alike. The color shape and size vary for every piece and can range from 17" to 24" in length side to side. Additionally as the sinks are carved from chunks of natural onyx so the height can also vary often parts of the sink will be different heights because the bowl is carved from the raw piece of rock. The height of the natural jurassic onyx stone sinks can vary from 5" to 8" high. If you would like a larger sink great than 20" wide please specify this immediately after ordering. Colors do very as well however expect to see a generally light palette of off whites creams and grays. Often sections or "rings" of the sink can be brigher colors such as natural yellows and even bluish-purple.FeaturesJurassic Onyx1 Year WarrantyIncluded in Box:Stone SinkSpecificationsSink Type: Stone Vessel SinkDrain Size: 1 .62" - No OverflowWeight (lbs): 90

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.