Eden Bath

Eden Bath EB-S003BT-H Small Vessel Sink Bowl; Honed Beige Travertine


product price: $498.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This small vessel sink in beige travertine makes a big statement its modern design and thick walls give it a bold look while not being overpowering. The honed finish gives the stone sink a muted aesthetic as compared to a polished sink. The honed finish is instantly brightened when the surface comes in contact with water. This small vessel sink is ideal for installations into bathrooms and powder rooms that are short on space but big on ideas. The 14" diameter with 12" inner diameter still makes it practical enough to wash your hands in but small enough to accommodate your limited space. FeaturesHoned Beige Travertine1 Year WarrantyIncluded in Box:Stone SinkSpecificationsSink Type: Stone Vessel Sink - Above Counter Stone SinkDrain Size: 1.5" - No OverflowColor: BeigeWeight (lbs): 30

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.